Shop Alternate Products
This Product is Discontinued
Zebra Technologies
Zebra TT Label, Paper, 3" x 1", 1" Core (Discontinued)
Mfr # 10009528
Zoro # G6184142
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Outside Diameter 5"
- Length 1.00" - 1.99"
- Material Paper
- Width 3.00" - 3.99"