Skip to Main Content
customer-service Help
Zebra

Zebra TT Label, Polypro, 3" x 5", 3" Core

Zebra Zebra TT Label,  Polypro,  3" x 5",  3" Core 10011992
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$206.11
  • Outside Diameter: 8"
  • Width: 3.00" - 3.99"
  • Length: 5.00" - 5.99"
See full product details
Out of Stock
Total: $206.11

Zebra #10011992 Specifications

  • Outside Diameter: 8"
  • Width: 3.00" - 3.99"
  • Length: 5.00" - 5.99"
  • Core Size: 3"
  • Material: Film/Synthetic
  • Color: White
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thermal transfer matte polypropylene label with a permanent acrylic adhesive. Provides 1-2 year outdoor durability, resistance to scratching and smearing, and some flexibility for labeling curved surfaces.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Zebra #10011992