Zeng
Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (4 Pack)- Blue
Mfr # 4400BE4PK
Zoro # G0294749
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Finish Metal|Polypropylene
- Width 22
- Height 31
- Overall Length 17
- Chair Color Blue
Explore More Products
- ZENG Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (4 Pack)- Black 4400BK4PK
- ZENG Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (4 Pack)- Grey 4400GY4PK
- ZENG Regency Stack Chair Cart for Zeng 4400 44CART
- FLASH FURNITURE 661 lb. Capacity Gray Stack Chairs-Black Frame, 5PK 5-RUT-16-PDR-GY-GG
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Black, PK4 8510
- FLASH FURNITURE Orange Shell Stack Chair RUT-EO1-OR-GG
- RAYNOR MARKETING LTD. Eurotech Stackable Mesh Guest Chair - Black Fabric - Dakota 2 Series 7014-5806-PM01
- FLASH FURNITURE Gray Plastic Stack Chair RUT-438-GY-GG
- ATLAS COMMERCIAL PRODUCTS Stainless Steel Ava Dining Chair, Silver AVA41SLVR
- OFFICESOURCE Color Stack Collection Mesh Stack Chair with Painted Frame 628MRD
- FLASH FURNITURE Black Rattan Indoor-Outdoor Stack Chair TLH-037-BK-GG
- Zeng Stacking Chairs