1 gal Liquid Hand Cleaner Jug
- Zoro #: G3901797
- Mfr #: 095124
$77.95
($19.49/unit)
- Promotion Restriction: Not eligible for promotion
- Color: Red
- Packaging Type: Jug
Zep #095124 Specifications
| |
Promotion Restriction: Not eligible for promotion | Color: Red |
Packaging Type: Jug | Application: Automotive, Heavy Duty, Industrial |
Hygiene Series: None | Formula: Emollients, Pumice |
Item: Hand Cleaner | Fragrance: Cherry |
Requires Dispenser: Yes | Size: 1 gal |
Hygiene Properties: Scrubbing Particles | Hygiene Form: Liquid |
Package quantity: 4 | Country of Origin (subject to change): United States |
Description
Hand Cleaner, Hygiene Series None, Requires Dispenser Yes, Packaging Type Jug, Hygiene Form Liquid, Size 1 gal, Hygiene Properties Scrubbing Particles, Formula Emollients, Pumice, Fragrance Cherry, Application Automotive, Heavy Duty, Industrial, Color Red, Hand Cleaner, Package Quantity 4
Restrictions and Compliance
WARNING: Cancer For more information go to www.P65Warnings.ca.gov | |
This item has been restricted from sale in the following states: CA |