Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal Liquid Hand Cleaner Jug

  • Zoro #: G5074093
  • Mfr #: R54824
$89.95 ($22.49/unit)
  • Hygiene Properties: Scrubbing Particles
  • Fragrance: Lemon-Like
  • Packaging Type: Jug
See full product details
This item ships free.

Zep #R54824 Specifications

  • Zoro #: G5074093
  • Mfr #: R54824
Hygiene Properties: Scrubbing Particles Fragrance: Lemon-Like
Packaging Type: Jug Formula: Lanolin, Pumice, Solvent-Free
Requires Dispenser: Yes Application: TKO is An Excellent Product for Mechanics, Printers, Factory and Industrial Workers, Repair and Servicer Personnel; Particularly Useful in Automotive Parts Stores, Cleaning and Maintenance Services, Industrial Machinery Manufacturers, Automotive Repair Shops, Commercial Printers, New and Used Car Dealers, Building Contractors, Highway Paving Contractors and Service Stations
Hygiene Form: Liquid Hygiene Series: Cleanse Heavy
Item: Hand Cleaner Size: 1 gal
Color: Blue Package quantity: 4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Cleaner, Hygiene Series Cleanse Heavy, Requires Dispenser Yes, Packaging Type Jug, Hygiene Form Liquid, Size 1 gal, Hygiene Properties Scrubbing Particles, Formula Lanolin, Pumice, Solvent-Free, Fragrance Lemon, Hand Cleaner, Package Quantity 4

Reviews of Zep #R54824