Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12 Oz. Carb and Choke Cleaner Bottle, Colorless, Aerosol

  • Zoro #: G5520739
  • Mfr #: 1047995
$72.99 ($6.08/unit)
  • Contains: solvents
  • Package Quantity: 12
  • Item: Vehicle Maintenance Carb and Choke Cleaner
See full product details
Orders over $75 ship free.

Zep #1047995 Specifications

  • Zoro #: G5520739
  • Mfr #: 1047995
Contains: solvents Package Quantity: 12
Item: Vehicle Maintenance Carb and Choke Cleaner Container Size: 16 oz
Container Type: Bottle Color: Colorless
Removes: Varnish For Use With: Cleaning Cars, Trucks, Boats, Lawnmowers
Appearance: Aerosol VOC Content: 45 %
Type: Aerosol Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vehicle Maintenance Cleaner, Aerosol, 16 oz., Aerosol Can, Colorless, Clear, VOC Content 45 Percent, Contains Solvents, Removes Varnish, For Use With Carburetors, Choke, Package Quantity 12

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DE, MD, NH, NJ, RI, UT

Reviews of Zep #1047995