Zep

20 oz. Unfinished Black Rubberized Undercoating

Zep 20 oz. Unfinished Black Rubberized Undercoating 28901
Hover or click to zoom Tap to zoom
$227.87
pkg. of 12 ($18.99/ea)
  • Item: Rubberized Undercoating
  • Color: Black
  • Sub-Category: Coatings
See full product details
This item ships free.

Total: $227.87

Zep #28901 Specifications

  • Item: Rubberized Undercoating
  • Color: Black
  • Sub-Category: Coatings
  • Application Method: Aerosol Spray
  • Package Quantity: 12
  • Container Size: 20 oz
  • VOC Content: 40%
  • Finish: Unfinished
  • Product Type: Rubberized Undercoating
  • Country of Origin (subject to change): Canada

Description

Rubberized Undercoating, Black, Container Size 20 oz, Unfinished Finish, 40 Percent VOC Content, Aerosol Spray Application Method, Package Quantity 12

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Reviews of Zep #28901