customer-service Help
Zep

Aircraft Cleaner, Drum Type, 55 gal. Sz

Zep Aircraft Cleaner, Drum Type, 55 gal. Sz 105685
Tap to zoom
Hover or click to zoom
$1,229.28
  • Cleaner Chemical Product Grouping: Degreasers
  • Cleaner Container Type: Drum
  • Cleaner Container Size: 55 gal
See full product details
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Total: $1,229.28

Zep #105685 Specifications

  • Cleaner Chemical Product Grouping: Degreasers
  • Cleaner Container Type: Drum
  • Cleaner Container Size: 55 gal
  • Fragrance: Butyl
  • Net Weight: 504.45 lb
  • Recommended Dilution: Up to 1 oz per 1 gal
  • Cleaner Form: Liquid
  • Item: Aircraft Cleaner
  • Includes Chemical: None
  • Sub-Category: Aircraft Exterior Degreaser
  • Nonflammable: Yes
  • Flash Point: None
  • Dielectric Strength: Undetermined
  • Degreaser Container Type: Drum
  • Degreaser Container Size: 55 gal.
  • Contains: Alkaline
  • VOC Content: 3%
  • Standards: Boeing D6-17487, Douglas CSD #1, Mil-C-25769, Mil-C-87936 Type I,
  • Primary Chemical: None
  • Application: Aircraft
  • Container Type: Drum
  • Container Size: 55 gal
  • Features: Concentrated, Contains Alkaline Builders, Moderate Foaming Liquid Aircraft Cleaner For Use On Both Painted and Unpainted Exterior Surfaces, Soap, Stretched, Surfactants and Water-Soluble Solvents To Trap and Remove Grease and Dirt, Works On Sheet Acrylic
  • Product Series: ZEP Aviation Aircraft Cleaner II
  • Base Formula: Water Based
  • Butyl Free: No
  • Plastic Safe: Yes
  • Properties: Nonflammable, Plastic Safe
  • NSF Rating: Not Rated
  • Biodegradable: No
  • pH Level: 12 to 12.5
  • pH Value: Alkaline
  • Country of Origin (subject to change): United States

Description

Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Drum, 55 gal, Mild, Cleaner VOC Range Contains No VOC, Concentrated, Recommended Dilution 1:13, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Nonflammable No, Primary Chemical None, Tough Guy(R), Cleaner Solvent Base Water Based, VOC Content 2.50 Percent, Flash Point None, Dielectric Strength Undetermined, Boeing D6-17487, Douglas CSD #1, Mil-C-25769, Mil-C-87936 Type I,, Aircraft Cleaner

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: AK, CA, GU, HI, PR

Reviews of Zep #105685