Zep
Aqueous Detergent, Aqueous, 35 lb.
- Zoro #: G5533390
- Mfr #: 534837
Hover or click to zoom Tap to zoom
Key Features
- Size: 35 lb
- Color: White
- Flash Point (F): None
- Temp. Range (F): Ambient to 212 Degrees
- Removes: Grease, Oil, Dirt and Grime
- Item: Parts Washer Cleaner
- For Use With: Aqueous Parts Washers, Spray Cabinets
- Container Size: 35 lb
$229.45
Subtotal: $229.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zep
- MFR #534837
- Zoro #G5533390
- Country of OriginUnited States
- Category Automotive Degreasers
Dimensions
Size | 35 lb |
Container Size | 35 lb |
Details
Color | White |
Flash Point (F) | None |
Temp. Range (F) | Ambient to 212 Degrees |
Removes | Grease, Oil, Dirt and Grime |
Item | Parts Washer Cleaner |
For Use With | Aqueous Parts Washers, Spray Cabinets |
Package Quantity | 1 |
Type | Aqueous |
Chemical Type | Alkylated Naphthalene Sulfonate, Sodium Benzoate, Sodium Carbonate, Sodium Metasilicate (Disodium Salt), Sodium Salts, Tetrasodium Pyrophosphate |
Cleaner Type | Detergent |
Minimum Operating Temperature | 140 Degrees F |
For Material Type | Aluminum, Ferrous Metals |
Product Form | Powder |
Flammability | Nonflammable |
Base Type | Water |
For Washer Type | Water-Based Parts Washers |
Temp Range | 140 Degrees F to 212 Degrees F |
Series | Formula 15282 |
Maximum Operating Temperature | 212 Degrees F |
For Use on Material Group | Metals |
Description
Parts Washer Cleaner, Base Type Water, Removes Soil, For Material Type Aluminum, Ferrous Metals, Flash Point Not Applicable, Container Size 35 lb, Ready to Use/Concentrated Concentrated, Product Form Powder, Minimum Operating Temperature 140 Degrees F, Container Type Pail, Standards EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA
Reviews of Zep #534837
Explore more
- ZEP General Purpose Cleaner/Degreaser, PK4 78824
- ZEP General Purpose Cleaner/Degreaser 37685
- ZEP General Purpose Cleaner/Degreaser 38785
- ZEP General Purpose Cleaner/Degreaser 145635
- ZEP Battery Coat, Protector, 20n16, PK12 010801
- ZEP Brake Wash, 1 gal., PK4 050524
- SUPERCLEAN 55 gal. Cleaner/Degreaser Drum 100727
- MEGUIARS DEGREASER HAZ/SUPER (GAL) MGD-10801
- ZEP General Purpose Cleaner/Degreaser 40740
- HENKEL Dielectric Tune-Up Grease, 37535 37535
- OIL EATER Cleaner Degreaser, Orange Scent, 55 Gal AOD5511906
- Zep Automotive Degreasers