- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Chemicals
- /
- All Purpose Cleaners
- /
- Calcium, Lime & Rust Stain Remover, 32oz, PK12
Zep
Calcium, Lime & Rust Stain Remover, 32oz, PK12
- Zoro #: G4478147
- Mfr #: ZUCAL32

Tap to zoom
Hover or click to zoom
$74.90
pkg. of 12 ($6.24/ea)
- Package Quantity: 12
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $74.90
Zep #ZUCAL32 Specifications
- Zoro #: G4478147
- Mfr #: ZUCAL32
- Package Quantity: 12
- Country of Origin (subject to change): United States
Description
A powerful acid formula that quickly eliminates built-up calcium, lime & mineral deposits and eradicates rust stains. For use in toilets, tubs, sinks, shower heads, glassware and more. Safe for stucco, cement, brick, porcelain, glass and fiberglass. Not for use on wood, fabric, natural stone, aluminum, brass, chrome or painted surfaces.
Restrictions and Compliance
- Hazardous material
Reviews of Zep #ZUCAL32
Explore more
- ZEP Multi-Purpose Cleaner, 1 gal. Bottle, Pine ZUMPP128EA
- ZEP Cleaning Product, 5 gal. Pail, Odorless 124939
- ZEP All Purpose Cleaner, 55 gal. Drum, Odorless 124986
- MR. CLEAN Clean Freak Deep Cleaning Mist Multi-Surface Spray, Lemon, 16 oz 79129EA
- METHOD HOME Method Products MTH00005 All-Purpose Lavender Surface Cleaner MTH00005
- UNITED STATIONERS SUPPLY Seventh Generation Professional All-Purpose Cleaner, 1 Gallon Bottle, 2 Bottles - 44720 44720CT
- TIDE Tide 92724PK Discreet Sensitive Bladder Protection Liners; 44 per Box 92724PK
- Zep All Purpose Cleaners