- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Chemicals
- /
- All Purpose Cleaners
- /
- Cleaning Product, 1 qt. Trigger Spray Bottle, Citrus, 12 PK
Zep
Cleaning Product, 1 qt. Trigger Spray Bottle, Citrus, 12 PK
- Zoro #: G3902007
- Mfr #: F50001
Tap to zoom
Hover or click to zoom
$134.75
pkg. of 12 ($11.23/ea)
- Container Type: Trigger Spray Bottle
- Size: 1 qt.
- Fragrance: Citrus
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $134.75
Zep #F50001 Specifications
- Zoro #: G3902007
- Mfr #: F50001
- Container Type: Trigger Spray Bottle
- Size: 1 qt.
- Fragrance: Citrus
- Recommended Dilution: Ready to Use
- Color: Clear Green
- Ready to Use/Concentrated: Ready to Use
- Item: Cleaning Product
- Standards: UL Listed
- Primary Chemical: None
- Container Size: 1 qt.
- Includes Chemical: None
- Cleaner Container Size: 1 qt
- Item - All Purpose Cleaners: All Purpose Cleaner
- Cleaner Container Type: Trigger Spray Bottle
- Cleaner Form: Liquid
- Degreaser Container Size: 1 qt.
- Application: It is Easy to Use, and Has Outstanding Cleaning Ability on a Wide Variety of Soils Such as Wax Build-Up, Black Marks on Floors, Fingerprints, and Other Types of Soils Encountered in Daily Cleaning
- Cleaner Chemical Product Grouping: All Purpose Cleaners
- VOC Content: 0%
- Net Weight: 2.03 lb
- Package Quantity: 12
- NSF Rating: Not Rated
- Properties: Butyl Free, Nonflammable
- Surfaces for Use On: Hard Nonporous Surfaces
- Product Series: Formula 50
- Nonflammable: Yes
- Butyl Free: Yes
- pH Level: 11.5, 12.5
- Rinse Required: Yes
- pH Value: Alkaline
- Country of Origin (subject to change): United States
Description
All Purpose Cleaner, Chemicals For Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 1 qt, Fragrance Fruity, Ready to Use/Concentrated Ready to Use, Ready to Use, Primary Chemical None, Cleaner Form Liquid, Green, Formula 50(TM), Cleaning Product, Package Quantity 12
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Zep #F50001
Explore more
- ZEP Cleaning Product, 5 gal. Pail, Odorless 124939
- ZEP Cleaning Product, 55 gal. Drum, Slight, Butyl 085985
- ZEP Cleaning Product, 1 qt. Trigger Spray Bottle, Citrus, 12 PK 045501
- ZEP All Purpose Cleaner, 18 oz. Aerosol Can, Mint, 12 PK 322901
- NOK-OUT NOK OUT Multipurpose Odor Eliminator & Cleaner, 32 Fl Oz Spray NO-32-12
- CAPRI ESSENTIALS CLNR AP SWT BASIL 23OZ 832082
- SPRAYON General Purpose Cleaner, 14 oz. Trigger Spray Bottle, Unscented SC0880LQ0
- WEIMAN Weiman WMN2180A Goo Gone Project Preparation Spray Gel 2180A
- NYCO PRODUCTS COMPANY Porcelain and Tile Cleaner, 1 qt. Fresh and Clean, 12 PK NL700-Q12
- Zep All Purpose Cleaners