- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Chemicals
- /
- All Purpose Cleaners
- /
- Cleaning Product, 55 gal. Drum, Slight, Butyl
Zep
Cleaning Product, 55 gal. Drum, Slight, Butyl
- Zoro #: G3901779
- Mfr #: 085985
Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $204.00 per item surcharge will be applied.
Total: $1,107.59
Zep #085985 Specifications
- Zoro #: G3901779
- Mfr #: 085985
- Container Type: Drum
- Size: 55 gal.
- Fragrance: Slight, Butyl
- Recommended Dilution: 1:8 to 1:50
- Color: Clear, Blue Green
- Ready to Use/Concentrated: Ready to Use
- Item: Cleaning Product
- Standards: UL Listed
- Primary Chemical: None
- Container Size: 55 gal.
- Degreaser Container Type: Drum
- Item - All Purpose Cleaners: All Purpose Cleaner
- Cleaner Container Size: 55 gal
- Degreaser Container Size: 55 gal.
- Includes Chemical: None
- Cleaner Chemical Product Grouping: All Purpose Cleaners
- Cleaner Form: Liquid
- Cleaner Container Type: Drum
- Application: Useful in Automotive Repair Shops, Department Stores, Nursing Homes and Hospitals, Child Day Care Services, Eating and Drinking Establishments, Operators of Apartment Buildings, Cleaning and Maintenance Services, Hotels and Motels, Schools and Educational Facilities and Sports and Recreational Clubs
- VOC Content: 1%
- Net Weight: 503.91 lb
- pH Value: Alkaline
- Nonflammable: Yes
- Product Series: Formula 50(TM)
- Rinse Required: No
- Surfaces for Use On: Hard Nonporous Surfaces
- Butyl Free: Yes
- pH Level: 13
- Properties: Biodegradable, Butyl Free, No Rinse Required, Nonflammable
- NSF Rating: Not Rated
- Biodegradable: Yes
- Country of Origin (subject to change): United States
Description
All Purpose Cleaner, Chemicals For Use On Hard Nonporous Surfaces, Drum, 55 gal, Fragrance Slight Odor, Ready to Use/Concentrated Concentrated, 1:8 to 1:50, Primary Chemical None, Cleaner Form Liquid, Green, Formula 50(TM), Cleaning Product
Reviews of Zep #085985
Explore more
- ZEP All Purpose Cleaner, 55 gal. Drum, Sassafras 184886
- ZEP Chlorinated Detergent, Jug, Chlorine, 4 PK 246524
- ZEP Cleaner/Degreaser, Concentrated, 5 Gallon, Purple ZPE85635
- ZEP All Purpose Cleaner, 55 gal. Drum, Odorless 124986
- ATTAX All Purpose Cleaner, 45 gal. 17-0045
- STEARNS PACKAGING CORPORATION Stearns Superlosa Lavender Neutral Cleaner - 2 oz Packs, 72 Packs/Case - 2397221 2397221
- GENERAL PAINT AND MANUFACTURING Maintenance One Concentrated All Purpose Cleaner, 5 Gallon Pail - 513025
- GRANITE GOLD Granite Gold GG0044 Granite Gold Home Care Collection 193266
- MOSMATIC Big Surface Cleaner, Contractor, 30" 80.689
- Zep All Purpose Cleaners