Zep
General Purpose Cleaner/Degreaser
- Zoro #: G5109172
- Mfr #: 37085
Tap to zoom
Hover or click to zoom
$888.15
- Automotive Cleaner Item: General Purpose Cleaner and Degreaser
- Cleaner Container Type: Drum
- Cleaner Container Size: 55 gal
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $888.15
Zep #37085 Specifications
- Zoro #: G5109172
- Mfr #: 37085
- Automotive Cleaner Item: General Purpose Cleaner and Degreaser
- Cleaner Container Type: Drum
- Cleaner Container Size: 55 gal
- Flammable/Non Flammable: Non Flammable
- Chlorinated/Non Chlorinated: Non Chlorinated
- Net Weight: 577.55 gal
- Boiling Point: 220 Degrees F
- Item: General Purpose Cleaner/Degreaser
- Country of Origin (subject to change): United States
Description
General Purpose Cleaner and Degreaser, Cleaner Container Type Drum, Cleaner Container Size 55 gal, Net Weight 577.55 gal, Water Based, Non Flammable, Non Chlorinated, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Concentrated, Fleet/Vehicle, Boiling Point 220 Degrees F
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Reviews of Zep #37085
Explore more
- Zep Aircraft Cleaner, Drum Type, 55 gal. Sz 105685
- Zep Parts Washer Cleaning Solution, 55 gal. J32885
- Zep General Purpose Cleaner/Degreaser, PK12 1047944
- Zep Parts Washer Cleaning Solution, 20 gal. 36950
- Zep Aqueous Detergent, Aqueous, 40 lb. 36334
- Zep Aircraft Cleaner, Pail Type, 5 gal. Sz H81235
- Zep Parts Washer Cleaning Solution, 55 gal. F01585
- Crc Mass Air Flow Sensor Cle 05110
- Wd-40 Specialist Degreasr 1Gal 300363
- Crc Cleanr Electronic Qd11Oz 05103
- Oil Eater Cleaner Degreaser, Water-Based, 30 Gal AOD3035444
- Zep Automotive Degreasers