Zep
Hand Pump, Liquid, 1 gal., Box
- Zoro #: G6567710
- Mfr #: 666901
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.81
Zep #666901 Specifications
- Zoro #: G6567710
- Mfr #: 666901
- Hygiene Form: Liquid
- Hygiene Series: None
- Material: Plastic
- Size: 1 gal.
- Application: Fits 1 gal Pump Bottle
- Color: White
- Operation Mode: Manual
- Item: Hand Pump
- Height: 14 in
- Width: 1 in
- Form: Solid
- For Use With: Dishwashing Product, Disinfectant, Hand Soap
- Accessory Type: Hand Pump
- Country of Origin (subject to change): United States
Description
Hand Cleaner Dispenser, Color White, Material Plastic, Application Fits 1 gal Pump Bottle, Height 14 in, Width 1 in, For Use With Dishwashing Product, Disinfectant, Hand Soap, Hand Pump
Reviews of Zep #666901
Explore more
- ZEP MVP Refillable Touch Free Dispenser C33001
- ZEP MVP Refillable Manual Dispenser C33101
- ZEP Hand Soap Dispenser, Plastic, 3" W 667301
- ZEP Hand Soap Dispenser, Plastic, 25" W, PK12 665412
- ZEP Dispenser, D-4000, 3-4/5"Wx10-2/5"Lx3-4/5"H, Multi ZPE600101
- ZEP AUTO BULK SOAP-SANIT DISPENSER 40 OZ C33010
- CREATIVE BATH Dragonfly Lotion / Soap Dispenser DGF59NAT
- KOHLER Contemporary Design Soap/Lotion Dispenser 1895-0
- BOBRICK WASHROOM EQUIPMENT, INC Bobrick® ConturaSeries® Surface Mounted Soap Dispenser - B-4112 B-4112
- RUBBERMAID Soap Dispenser, 500mL, Black 3486590
- DIVERSEY Hand Soap Dispenser, Drip Tray, Gray, PK6 D6205605
- Zep Hand Soap & Lotion Dispensers