customer-service Help
Zep

Hand Sanitizer, 550mL, Unscented, PK6

Zep Hand Sanitizer, 550mL, Unscented, PK6 88004
Tap to zoom
Hover or click to zoom
$66.55
pkg. of 6 ($11.09/ea)
  • Item: Hand Sanitizer
  • Size: 550 mL
  • Hygiene Series: ZEP Professional
See full product details
Orders over $75 ship free.

Total: $66.55

Zep #88004 Specifications

  • Item: Hand Sanitizer
  • Size: 550 mL
  • Hygiene Series: ZEP Professional
  • Hygiene Form: Liquid
  • Formula: Non-Alcohol
  • Packaging Type: Pump Bottle
  • Fragrance: Unscented
  • Hygiene Properties: Antimicrobial
  • Standards: E3 Rated for Food Processing
  • Requires Dispenser: No
  • Ligature Resistant: No
  • Product Availability: Temporarily Unavailable
  • Features: May Be Used Repeatedly Throughout The Day Without Irritation, Kills 99.99% of Most Common Germs
  • Package Configuration: 15-57/64 in x15-57/64 in x 28-25/64 in
  • Country of Origin (subject to change): United States

Description

Hand Sanitizer, Hygiene Series ZEP Professional, Requires Dispenser No, Packaging Type Pump Bottle, Hygiene Form Liquid, Size 550 mL, Hygiene Properties Antimicrobial, Fragrance Unscented, Formula Non-Alcohol, Package Configuration 15-57/64 in x15-57/64 in x 28-25/64 in, Standards E3 Rated for Food Processing, Features May Be Used Repeatedly Throughout The Day Without Irritation, Kills 99.99 Percent of Most Common Germs, Hand Sanitizer, Package Quantity 6

Restrictions and Compliance

  • ***

Reviews of Zep #88004