Zep
Laundry Stain Remover, Bucket, 5 gal
- Zoro #: G5525248
- Mfr #: 156435
Hover or click to zoom Tap to zoom
$108.55
- Item: Laundry Stain Remover
- Cleaner Form: Liquid
- Cleaner Container Type: Pail
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $108.55
Zep #156435 Specifications
- Zoro #: G5525248
- Mfr #: 156435
- Item: Laundry Stain Remover
- Cleaner Form: Liquid
- Cleaner Container Type: Pail
- Fragrance: Unscented
- Cleaner Container Size: 5 gal
- High Efficiency Compatibility: Yes
- Pack Count: 1
- Packs per Case: 1
- Color: Clear
- Contains: 2-Diol, Oxalic Acid (dihydrate), Propane-1
- Item - Laundry Detergent and Stain Remover: Laundry Stain Remover
- Standards: TSCA Compliant
- Cleaner Chemical Product Grouping: Laundry Detergents and Fabric Softeners
- Container Type: Bucket
- Features: Can be Used in 5 Gallon Size as a Sour for PH Adjustment, Formulated to Penetrate the Fabric and Solubilize Rust Stains for Subsequent Removal in the Wash Wheel, It May be Used for Laundry Operations in Day Care Centers, Motels and Hotels, Nursing Homes, Hospitals and Restaurants, Use as a Stain Pre-Treatment in Laundry Operations
- pH Value: Acidic
- Container Size: 5 gal
- pH Level: 1.5 to 2.5
- Country of Origin (subject to change): United States
Description
Laundry Stain Remover, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 5 gal, Fragrance Unscented, Standards TSCA Compliant, Color Clear
Restrictions and Compliance
- Hazardous material
Reviews of Zep #156435
Explore more
- TIDE TIDE 10mL Pen Original Scent Laundry Stain Remover, 6 Pack 01870
- TECH ENTERPRISES Tech Enterprises 248286 24 oz Tech Stain Remover 248286
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box 57037-00069
- UNITED STATIONERS SUPPLY Tide Laundry Detergent with Bleach Powder, 144 oz. Box, 2 Boxes - 84998 PGC 84998
- OXICLEAN Versatile Stain Remover, Unscented, 1.5 lb Box, PK12 5703701211
- SHOUT Advanced Gel Brush 8.7 oz., PK8 72926
- MAX PROFESSIONAL Max Professional SR-003-135 Max Pro Stain Remover 13 oz - Pack of 12 SR-003-135
- SHOUT Stain Remover Wipes, PK144 02246
- EARTH FRIENDLY Earth Friendly Products B50775 Earth Friendly Stain And Odor Remover -6x22oz B50775
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box, PK4 57037-00069
- Zep Stain Removers