Skip to Main Content
customer-service Help
Zep

Liquid 1 gal. Big Orange-E Degreaser, Jug , PK4

Zep Liquid 1 gal. Big Orange-E Degreaser,  Jug ,  PK4 139724
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$288.76 25% off
$216.57 ($54.14/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Big Orange-E Degreaser
  • Container Type: Jug
See full product details
This item ships free.
Total: $216.57

Zep #139724 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Big Orange-E Degreaser
  • Container Type: Jug
  • Size: 1 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Cleaning, Degreasing and Deodorizing Drain Pipes, Grease Traps, Sewage Treatment Plants, Rendering Plants, Refuse Dumps, Trash Cans and Dumpsters
  • Fragrance: citrus
  • Recommended Dilution: 1:1 to 3:1
  • Package Quantity: 4
  • Color: Orange
  • Net Weight: 8.0875 lb
  • Degreaser Container Type: Non Aerosol Can
  • Cleaner Container Size: 1 gal
  • Includes Chemical: None
  • Cleaner Container Type: Non Aerosol Can
  • VOC Content: 39%
  • Degreaser Container Size: 1 gal.
  • Cleaner Chemical Product Grouping: Degreasers
  • Nonflammable: No
  • Container Size: 1 gal
  • Form: Liquid
  • Primary Chemical: None
  • Standards: NSF Rated, TSCA Compliant, OSHA
  • Flash Point: 148 Degrees F
  • Features: Low Toxicity, Pleasant Fragrance, Quickly Penetrate
  • Application: Facility Maintenance
  • Plastic Safe: No
  • Product Series: Big Orange-E
  • Biodegradable: No
  • Base Formula: Citrus-Based Solvent
  • pH Value: Neutral
  • Butyl Free: No
  • pH Level: 7.0 to 8.0
  • NSF Rating: A1
  • Chlorinated/Non Chlorinated: Chlorinated
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner, Chemicals For Use On Hard Nonporous Surfaces, Non Aerosol Can, 1 gal, Citrus, Cleaner VOC Range Contains No VOC, Concentrated, Cleaner NSF Rating A1, Cleaner Form Liquid, Nonflammable Yes, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 38.9 Percent, Cleaner, Package Quantity 4

Restrictions and Compliance

WARNING: This product can expose you to chemicals including beta-Myrcene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Reviews of Zep #139724