- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Chemicals
- /
- Degreasers
- /
- Liquid 1 gal. Cleaner and Degreaser, Jug 4 PK
Shop Alternate Products
This Product is Discontinued
Zep
Liquid 1 gal. Cleaner and Degreaser, Jug 4 PK (Discontinued)
Mfr # 345524
Zoro # G6562199
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Cleaner Form Liquid
- Fragrance citrus
- Recommended Dilution 1:1
Customers Also Purchased
- Brand Zep
-
MFR #
345524
-
Zoro #
G6562199
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Details
Item | Cleaner and Degreaser |
Container Type | Jug |
Cleaner Form | Liquid |
Fragrance | citrus |
Recommended Dilution | 1:1 |
Net Weight | 9.0875 lb |
Includes Chemical | None |
Degreaser Container Type | Jug |
Nonflammable | Yes |
Primary Chemical | None |
Flash Point | Greater than 140 Degrees F |
Dielectric Strength | Undetermined |
Cleaner Container Type | Jug |
VOC Content | 1% |
Cleaner Chemical Product Grouping | Degreasers |
Standards | CERCLA, OSHA, SARA, TSCA Compliant |
Application | Equipment/Machinery |
Features | Citrus Based Solvent Provides Excellent Grease-Cutting Ability Without The Objections Often Associated With Petroleum-Based Solvents, Formulated To Promot, Natural Citrus Solvent Effectively Cuts Grease and Grime, While Leaving a Pleasing Citrus Fragrance |
pH Value | Alkaline |
Properties | Nonflammable, Plastic Safe |
Biodegradable | No |
Product Series | ZEP Citrus Cleaner CA |
NSF Rating | Not Rated |
Plastic Safe | Yes |
Base Formula | Water Based |
Butyl Free | No |
pH Level | 11.0 to 12.0 |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 9.0875 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:1, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, pH Value Alkaline, pH Level 11.0 to 12.0, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range Low VOC
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, VA, VT, WA, WI, WV, WY