Skip to Main Content
customer-service Help
Zep

Liquid 1 gal. Degreaser, Jug , PK4

Zep Liquid 1 gal. Degreaser,  Jug ,  PK4 41524
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$359.80 ($89.95/unit)
  • Item: Degreaser
  • Container Type: Jug
  • Size: 1 gal.
See full product details
This item ships free.
Total: $359.80

Zep #41524 Specifications

  • Item: Degreaser
  • Container Type: Jug
  • Size: 1 gal.
  • Cleaner Form: Liquid
  • Fragrance: Orange
  • Recommended Dilution: 1:64
  • Package Quantity: 4
  • Net Weight: 8.275 lb
  • Cleaner Container Type: Jug
  • VOC Content: 90%
  • Flash Point: 121 Degrees F
  • Includes Chemical: None
  • Cleaner Chemical Product Grouping: Degreasers
  • Cleaner Container Size: 1 gal
  • Primary Chemical: None
  • Degreaser Container Size: 1 gal.
  • Dielectric Strength: Undetermined
  • Nonflammable: No
  • Degreaser Container Type: Jug
  • Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Container Size: 1 gal
  • Standards: OSHA, TSCA Compliant
  • Features: Citrus Solvent, Emulsifiable, High Solvency, Pleasant Fragrance, Versatile
  • Biodegradable: No
  • Butyl Free: No
  • Base Formula: Citrus-Based Solvent
  • Chlorinated/Non Chlorinated: Chlorinated
  • NSF Rating: Not Rated
  • Plastic Safe: No
  • Product Series: Big Orange
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Jug, 1 gal, Orange, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Concentrated, Recommended Dilution 1:64, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Nonflammable No, Primary Chemical None, No Series, Cleaner Solvent Base Natural Solvent, VOC Content 90 Percent, Flash Point 129.02 Degrees F, Dielectric Strength Undetermined, Degreaser, Package Quantity 4

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Zep #41524