Skip to Main Content
customer-service Help
Zep

Liquid 1 gal. Degreaser, Jug , PK4

Zep Liquid 1 gal. Degreaser,  Jug ,  PK4 423424
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$178.75 ($44.69/unit)
  • Item: Degreaser
  • Container Type: Jug
  • Size: 1 gal.
See full product details
This item ships free.
Total: $178.75

Zep #423424 Specifications

  • Item: Degreaser
  • Container Type: Jug
  • Size: 1 gal.
  • Cleaner Form: Liquid
  • Fragrance: Lemon
  • Recommended Dilution: 1:64
  • Package Quantity: 4
  • Net Weight: 7.5375 lb
  • Includes Chemical: None
  • Cleaner Container Type: Jug
  • Nonflammable: No
  • Flash Point: Greater than 200 Degrees F
  • Cleaner Container Size: 1 gal
  • Degreaser Container Type: Jug
  • Primary Chemical: None
  • VOC Content: 0%
  • Degreaser Container Size: 1 gal.
  • Cleaner Chemical Product Grouping: Degreasers
  • Dielectric Strength: Undetermined
  • Application: Equipment/Machinery
  • Standards: OSHA, TSCA Compliant
  • Container Size: 1 gal
  • Features: Heavy Duty Solvent Degreaser Formulated for Industrial Applications, Low-Odor
  • Plastic Safe: Yes
  • Product Series: ZEP Lemon Clear Degreaser
  • Butyl Free: No
  • Properties: Plastic Safe
  • Biodegradable: No
  • NSF Rating: Not Rated
  • Base Formula: Solvent Based
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Jug, 1 gal, Lemon, Cleaner VOC Range Contains No VOC, Concentrated, Recommended Dilution 1:64, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Nonflammable Yes, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 0 Percent, Flash Point 199.94 Degrees F, Dielectric Strength Undetermined, Degreaser, Package Quantity 4

Reviews of Zep #423424