Skip to Main Content
customer-service Help
Zep

Liquid 1 gal. Heavy Duty Degreaser, Jug , PK4

Zep Liquid 1 gal. Heavy Duty Degreaser,  Jug ,  PK4 ZUCIT128
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$54.81 ($13.70/unit)
  • Item: Heavy Duty Degreaser
  • Container Type: Jug
  • Size: 1 gal.
See full product details
Orders over $75 ship free.
Total: $54.81

Zep #ZUCIT128 Specifications

  • Item: Heavy Duty Degreaser
  • Container Type: Jug
  • Size: 1 gal.
  • Cleaner Form: Liquid
  • Fragrance: Citrus
  • Package Quantity: 4
  • Color: Orange
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Easily powers through heavy grease and grime. This formulation is excellent for professional operations and home use. Removes oil, grease, adhesive, and kitchen soils. For stainless steel, aluminum and enamel.

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Zep #ZUCIT128