Skip to Main Content
customer-service Help
Zep

Liquid 1 gal. High Foaming Equipment Cleaner and Degreaser, Jug , PK4

Zep Liquid 1 gal. High Foaming Equipment Cleaner and Degreaser,  Jug ,  PK4 269324
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$79.75 ($19.94/unit)
  • Item: High Foaming Equipment Cleaner and Degreaser
  • Container Type: Jug
  • Size: 1 gal.
See full product details
This item ships free.
Total: $79.75

Zep #269324 Specifications

  • Item: High Foaming Equipment Cleaner and Degreaser
  • Container Type: Jug
  • Size: 1 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Surfaces
  • Fragrance: Slight
  • Recommended Dilution: 1:5 to 1:128
  • Package Quantity: 4
  • Color: Green
  • Net Weight: 1 gal
  • Includes Chemical: None
  • Primary Chemical: None
  • Nonflammable: Yes
  • Cleaner Chemical Product Grouping: Degreasers
  • Cleaner Container Size: 1 gal
  • VOC Content: 5%
  • Degreaser Container Type: Jug
  • Flash Point: None
  • Cleaner Container Type: Jug
  • Dielectric Strength: Undetermined
  • Degreaser Container Size: 1 gal.
  • Container Size: 1 gal
  • Application: Equipment/Machinery
  • Standards: NSF Rated, USDA Certified
  • Features: Etc, Floors, Glass, Grease and Grime From a Wide Variety Of Surfaces Such As Chrome, Grills, Hoods, Machinery, May Be Used For Either Manual Cleaning, Ovens, Pressure Washing or Through Foam-Generati, Rapidly Removes Dirt, Stainless Steel, Terrazzo, Walls
  • pH Value: Alkaline
  • NSF Rating: A1
  • Base Formula: Water Based
  • Biodegradable: No
  • Product Series: ProVisions High Foaming Equipment Cleaner
  • pH Level: 11.5 to 12.5
  • Plastic Safe: Yes
  • Butyl Free: No
  • Properties: Nonflammable, Plastic Safe
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Jug, 1 gal, Mild, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Concentrated, Recommended Dilution 1:5 to 1:128, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Nonflammable Yes, Primary Chemical None, No Series, Cleaner Solvent Base Water Based, VOC Content 5 Percent, Flash Point None, Dielectric Strength Undetermined, Cleaner/Degreaser, Package Quantity 4

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zep #269324