Skip to Main Content
customer-service Help
Zep

Liquid 1 qt. Degreaser, Bottle , PK12

Zep Liquid 1 qt. Degreaser,  Bottle ,  PK12 41501
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$336.42 ($28.04/unit)
  • Item: Degreaser
  • Container Type: Bottle
  • Size: 1 qt.
See full product details
This item ships free.
Total: $336.42

Zep #41501 Specifications

  • Item: Degreaser
  • Container Type: Bottle
  • Size: 1 qt.
  • Cleaner Form: Liquid
  • Fragrance: Orange
  • Package Quantity: 12
  • Net Weight: 2.1625 lb
  • Cleaner Container Size: 1 qt
  • VOC Content: 90%
  • Cleaner Container Type: Bottle
  • Primary Chemical: None
  • Degreaser Container Type: Bottle
  • Nonflammable: No
  • Cleaner Chemical Product Grouping: Degreasers
  • Degreaser Container Size: 1 qt.
  • Container Size: 1 qt
  • Standards: NSF Rated, TSCA Compliant, OSHA
  • Flash Point: 121 Degrees F
  • Features: Citrus Solvent, Emulsifiable, High Solvency, Pleasant Fragrance, Versatile
  • Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • NSF Rating: A1
  • Product Series: Big Orange
  • Biodegradable: No
  • Base Formula: Citrus-Based Solvent
  • Chlorinated/Non Chlorinated: Chlorinated
  • Plastic Safe: No
  • Butyl Free: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Bottle, 1 qt, Orange, Cleaner VOC Range Contains No VOC, Concentrated, Cleaner NSF Rating A1, Cleaner Form Liquid, Nonflammable Yes, Primary Chemical None, No Series, Cleaner Solvent Base Natural Solvent, VOC Content 90 Percent, Degreaser, Package Quantity 12

Restrictions and Compliance

WARNING: This product can expose you to chemicals including beta-Myrcene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Zep #41501