Skip to Main Content
customer-service Help
Zep

Liquid 13 oz. Engine Cleaner and Degreaser, Aerosol Can , PK12

Zep Liquid 13 oz. Engine Cleaner and Degreaser,  Aerosol Can ,  PK12 1047994
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$64.58 ($5.38/unit)
  • Item: Engine Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 13 oz.
See full product details
Orders over $75 ship free.
Total: $64.58

Zep #1047994 Specifications

  • Item: Engine Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 13 oz.
  • Cleaner Form: Liquid
  • Package Quantity: 12
  • Color: Clear
  • Net Weight: 13.0 oz
  • Freezing Point: Less Than 0 Degrees F
  • Specific Gravity: 0.75
  • Cleaner Container Type: Aerosol Can
  • Automotive Cleaner Item: Engine Cleaner and Degreaser
  • Features: Removes Dirt and Other Contaminants From Linings, Pads, Drums, Cylinders and Springs, Removes Brake Fluid, Grease, Oily Dirt and Contaminants From Linings, Pads and Drums, Cylinders and Springs Without Disassembling The Brake Unit
  • Flammable/Non Flammable: Flammable
  • Cleaner Container Size: 13 oz
  • Chlorinated/Non Chlorinated: Non Chlorinated
  • Dilution Ratio: Ready to Use
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engine Cleaner and Degreaser, Cleaner Container Type Aerosol Can, Cleaner Container Size 13 oz, Net Weight 13.0 oz, Solvent, Flammable, Non Chlorinated, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Ready to Use, Fleet/Vehicle, Clear, Ready to Use Dilution Ratio, Freezing Point Less Than 0 Degrees F, 0.75 Specific Gravity

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Zep #1047994