Skip to Main Content
customer-service Help
Zep

Liquid 13 oz. Industrial Purple Solvent Degreaser, Aerosol Can

Zep Liquid 13 oz. Industrial Purple Solvent Degreaser,  Aerosol Can 1049848
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$117.29 ($9.77/unit)
  • Item: Industrial Purple Solvent Degreaser
  • Container Type: Aerosol Can
  • Size: 13 oz.
See full product details
This item ships free.
Total: $117.29

Zep #1049848 Specifications

  • Item: Industrial Purple Solvent Degreaser
  • Container Type: Aerosol Can
  • Size: 13 oz.
  • Cleaner Form: Liquid
  • Fragrance: Citrus
  • Color: Purple
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This convenient, shop grade formula dissolves soils so they can be easily rinsed or wiped away. Dissolves heavy grease, oil and tar. Removes adhesives and paint. Lifts deep oil stains from concrete and asphalt.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Zep #1049848