Skip to Main Content
customer-service Help
Zep

Liquid 14 oz. Degreaser, Aerosol Can , PK12

Zep Liquid 14 oz. Degreaser,  Aerosol Can ,  PK12 409
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$93.79 ($7.82/unit)
  • Item: Degreaser
  • Container Type: Aerosol Can
  • Size: 14 oz.
See full product details
This item ships free.
Total: $93.79

Zep #409 Specifications

  • Item: Degreaser
  • Container Type: Aerosol Can
  • Size: 14 oz.
  • Cleaner Form: Liquid
  • Fragrance: Pleasant
  • Recommended Dilution: Ready to Use
  • Package Quantity: 12
  • Net Weight: 1.21 lb
  • Cleaner Container Size: 14 oz
  • Includes Chemical: None
  • Flash Point: None
  • VOC Content: 17%
  • Degreaser Container Type: Aerosol Can
  • Cleaner Chemical Product Grouping: Degreasers
  • Nonflammable: Yes
  • Cleaner Container Type: Aerosol Can
  • Dielectric Strength: Undetermined
  • Primary Chemical: None
  • Degreaser Container Size: 14 oz.
  • Application: Equipment/Machinery, Facility Maintenance
  • Standards: CERCLA, OSHA, SARA, TSCA Compliant
  • Container Size: 14 oz
  • Features: Free Rinsing, Pleasant Fragrance, Powerful, Renewable Solvent Resource, VOC Compliant
  • Biodegradable: No
  • NSF Rating: Not Rated
  • Butyl Free: No
  • Base Formula: Soy-Based Solvent
  • Properties: Nonflammable, Plastic Safe
  • Chlorinated/Non Chlorinated: Chlorinated
  • Plastic Safe: Yes
  • Product Series: Soy Response
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Aerosol Can, 14 oz, Pleasant, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Nonflammable No, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 17 Percent, Flash Point None, Dielectric Strength Undetermined, Degreaser, Package Quantity 12

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: CA, CO, RI, UT

Reviews of Zep #409