Skip to Main Content
customer-service Help
Zep

Liquid 14 oz. Engine Cleaner and Degreaser, Aerosol Can , PK12

Zep Liquid 14 oz. Engine Cleaner and Degreaser,  Aerosol Can ,  PK12 1047992
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$46.89 ($3.91/unit)
  • Item: Engine Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 14 oz.
See full product details
Orders over $75 ship free.
Total: $46.89

Zep #1047992 Specifications

  • Item: Engine Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 14 oz.
  • Cleaner Form: Liquid
  • Package Quantity: 12
  • Color: Clear
  • Net Weight: 14.0 oz
  • Automotive Cleaner Item: Engine Cleaner and Degreaser
  • Specific Gravity: 0.76
  • Flammable/Non Flammable: Flammable
  • Freezing Point: Less Than 0 Degrees F
  • Cleaner Container Size: 14 oz
  • Chlorinated/Non Chlorinated: Non Chlorinated
  • Features: Blasts Away Deposits, Removes Brake Fluid, Grease and Oil
  • Dilution Ratio: Ready to Use
  • Cleaner Container Type: Aerosol Can
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engine Cleaner and Degreaser, Cleaner Container Type Aerosol Can, Cleaner Container Size 14 oz, Net Weight 14.0 oz, Solvent, Flammable, Non Chlorinated, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Fleet/Vehicle, Clear, Ready to Use Dilution Ratio, Freezing Point Less Than 0 Degrees F, 0.76 Specific Gravity, Blasts Away Deposits, Removes Brake Fluid, Grease and Oil, Package Quantity 12

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Zep #1047992