Skip to Main Content
customer-service Help
Zep

Liquid 14 oz. Engine Cleaner and Degreaser, Aerosol Can , PK12

Zep Liquid 14 oz. Engine Cleaner and Degreaser,  Aerosol Can ,  PK12 1047993
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$38.03 ($3.17/unit)
  • Item: Engine Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 14 oz.
See full product details
Orders over $75 ship free.
Total: $38.03

Zep #1047993 Specifications

  • Item: Engine Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 14 oz.
  • Cleaner Form: Liquid
  • Package Quantity: 12
  • Color: Clear
  • Net Weight: 14.0 oz
  • Chlorinated/Non Chlorinated: Non Chlorinated
  • Cleaner Container Size: 14 oz
  • Automotive Cleaner Item: Engine Cleaner and Degreaser
  • Freezing Point: Less Than 0 Degrees F
  • Flammable/Non Flammable: Flammable
  • Specific Gravity: 0.73
  • Features: Dissolves and Removes Oil, Dirt and Other Contaminants
  • Cleaner Container Type: Aerosol Can
  • Dilution Ratio: Ready to Use
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engine Cleaner and Degreaser, Cleaner Container Type Aerosol Can, Cleaner Container Size 14 oz, Net Weight 14.0 oz, Solvent, Flammable, Non Chlorinated, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Ready to Use, Fleet/Vehicle, Clear, Ready to Use Dilution Ratio, Freezing Point Less Than 0 Degrees F, 0.73 Specific Gravity, Dissolves and Removes Oil, Dirt and Other Contaminants, Package Quantity 12

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: RI

Reviews of Zep #1047993