Skip to Main Content
customer-service Help
Zep

Liquid 15 oz. Big Orange Solvent Degreaser, Aerosol Can , PK12

Zep Liquid 15 oz. Big Orange Solvent Degreaser,  Aerosol Can ,  PK12 11401
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$219.99 ($18.33/unit)
  • Item: Big Orange Solvent Degreaser
  • Container Type: Aerosol Can
  • Size: 15 oz.
See full product details
This item ships free.
Total: $219.99

Zep #11401 Specifications

  • Item: Big Orange Solvent Degreaser
  • Container Type: Aerosol Can
  • Size: 15 oz.
  • Cleaner Form: Liquid
  • Degreaser Application: Molds, Dies, Unpainted Concrete Floors and Industrial Equipment
  • Fragrance: citrus
  • Recommended Dilution: Ready to Use
  • Package Quantity: 12
  • Color: Clear
  • Net Weight: 1.3125 lb
  • Cleaner Container Size: 15 oz
  • Primary Chemical: None
  • VOC Content: 95%
  • Nonflammable: No
  • Degreaser Container Size: 15 oz.
  • Degreaser Container Type: Aerosol Can
  • Form: Aerosol
  • Container Size: 15 oz
  • Cleaner Chemical Product Grouping: Degreasers
  • Cleaner Container Type: Aerosol Can
  • Standards: TSCA Compliant, NSF Rated, SARA
  • Application: Facility Maintenance
  • Features: Dies, Dissolves Many Industrial-Strength Glues, Heavy Duty, Multi-Use, Non-Petroleum Cleaning and Degreasing Aerosol, Protective Coatings and Tape and Decal Residues as Well as E, Suited For Use On Molds, Unpainted Concrete Floors and Industrial Equipment
  • Product Series: Big Orange
  • Plastic Safe: No
  • NSF Rating: A1
  • Butyl Free: No
  • Base Formula: Citrus-Based Solvent
  • Biodegradable: No
  • Chlorinated/Non Chlorinated: Chlorinated
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner, Chemicals For Use On Hard Nonporous Surfaces, Aerosol Can, 15 oz, Citrus, Cleaner VOC Range Contains No VOC, Ready to Use, Cleaner NSF Rating A1, Cleaner Form Liquid, Nonflammable Yes, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 94.9 Percent, Cleaner, Package Quantity 12

Restrictions and Compliance

WARNING: This product can expose you to chemicals including beta-Myrcene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Reviews of Zep #11401