Skip to Main Content
customer-service Help
Zep

Liquid 15 oz. Degreaser, Aerosol Can , PK12

Zep Liquid 15 oz. Degreaser,  Aerosol Can ,  PK12 M95101
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$126.19 ($10.52/unit)
  • Item: Degreaser
  • Container Type: Aerosol Can
  • Size: 15 oz.
See full product details
This item ships free.
Total: $126.19

Zep #M95101 Specifications

  • Item: Degreaser
  • Container Type: Aerosol Can
  • Size: 15 oz.
  • Cleaner Form: Liquid
  • Degreaser Application: Grease, Oil, Tar, and Dirt From Metal Surfaces, Engines, Equipment and Machinery
  • Fragrance: Solvent
  • Recommended Dilution: Ready to Use
  • Package Quantity: 12
  • Color: Clear, Light Yellow
  • Net Weight: 1.29 lb
  • Degreaser Container Size: 15 oz.
  • Primary Chemical: None
  • Container Size: 15 oz
  • Cleaner Container Size: 20 oz
  • Cleaner Container Type: Aerosol Can
  • Nonflammable: No
  • Form: Aerosol
  • Includes Chemical: None
  • VOC Content: 10%
  • Degreaser Container Type: Aerosol Can
  • Cleaner Chemical Product Grouping: Degreasers
  • Standards: CERCLA, TSCA Compliant, NSF Rated, OSHA, SARA
  • Features: H318 Causes Serious Eye Damage, Hot Surfaces, Open Flames and Other Ignition Sources, P210 Keep Away From Heat, Sparks
  • Application: Equipment/Machinery
  • NSF Rating: A1
  • Biodegradable: No
  • Base Formula: Soy-Based Solvent
  • Butyl Free: No
  • Product Series: ZEP Soy Power
  • Properties: Plastic Safe
  • Plastic Safe: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Aerosol Can, 20 oz, Solvent-like, Cleaner VOC Range Contains No VOC, Ready to Use, Cleaner NSF Rating A1, Cleaner Form Liquid, Nonflammable Yes, Primary Chemical None, No Series, Cleaner Solvent Base Natural Solvent, VOC Content 10 Percent, Degreaser, Package Quantity 12

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Reviews of Zep #M95101