Skip to Main Content
customer-service Help
Zep

Liquid 20 gal. High Flashpoint Degreaser, Drum , PK1

Zep Liquid 20 gal. High Flashpoint Degreaser,  Drum ,  PK1 17950
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$647.59
  • Item: High Flashpoint Degreaser
  • Container Type: Drum
  • Size: 20 gal.
See full product details
This item ships free.
Total: $647.59

Zep #17950 Specifications

  • Item: High Flashpoint Degreaser
  • Container Type: Drum
  • Size: 20 gal.
  • Cleaner Form: Liquid
  • Fragrance: Hydrocarbon
  • Package Quantity: 1
  • Color: Water Clear
  • Container Size: 20 gal
  • Temp. Range (F): Ambient
  • Removes: Oil, Grease, Grime
  • Type: Water Based
  • For Use With: Zep Dyna Series Solvent Parts Washer
  • Flash Point (F): 172 Degrees
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

High Flashpoint Degreaser, Water Based, Size 20 gal, Color Clear, Flash Point (F) 172 Degrees , Temp. Range (F) Ambient, Removes Oil, Grease, Grime, For Use With Zep Dyna Series Solvent Parts Washer, 20 gal

Restrictions and Compliance

Hazardous material

Reviews of Zep #17950