Skip to Main Content
customer-service Help
Zep

Liquid 20 oz. Engine Cleaner and Degreaser, Aerosol Can

Zep Liquid 20 oz. Engine Cleaner and Degreaser,  Aerosol Can 1047961
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$61.78
  • Item: Engine Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 20 oz.
See full product details
Orders over $75 ship free.
Total: $61.78

Zep #1047961 Specifications

  • Item: Engine Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 20 oz.
  • Cleaner Form: Liquid
  • Color: Clear, Colorless
  • Net Weight: 20.0 oz
  • Cleaner Container Size: 20 oz
  • Dilution Ratio: Ready to Use
  • Flammable/Non Flammable: Non Flammable
  • Automotive Cleaner Item: Engine Cleaner and Degreaser
  • Cleaner Container Type: Aerosol Can
  • Features: Dissolves and Removes Oil, Dirt and Other Contaminants
  • Specific Gravity: 1.6
  • Freezing Point: Less Than 0 Degrees F
  • Chlorinated/Non Chlorinated: Chlorinated
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engine Cleaner and Degreaser, Cleaner Container Type Aerosol Can, Cleaner Container Size 20 oz, Net Weight 20.0 oz, Solvent, Non Flammable, Chlorinated, Cleaner VOC Range Contains No VOC, Ready to Use, Fleet/Vehicle, Clear, Ready to Use Dilution Ratio, Freezing Point Less Than 0 Degrees F, 1.6 Specific Gravity, Dissolves and Removes Oil, Dirt and Other Contaminants

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Tetrachloroethylene (Perchloroethylene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Zep #1047961