Skip to Main Content
customer-service Help
Zep

Liquid 20 oz. PowerSolv II Solvent Degreaser, Aerosol Can , PK12

Zep Liquid 20 oz. PowerSolv II Solvent Degreaser,  Aerosol Can ,  PK12 20301
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$162.99 ($13.58/unit)
  • Item: PowerSolv II Solvent Degreaser
  • Container Type: Aerosol Can
  • Size: 20 oz.
See full product details
This item ships free.
Total: $162.99

Zep #20301 Specifications

  • Item: PowerSolv II Solvent Degreaser
  • Container Type: Aerosol Can
  • Size: 20 oz.
  • Cleaner Form: Liquid
  • Degreaser Application: Brake parts, Equipment/Machinery
  • Fragrance: Solvent-like
  • Recommended Dilution: Ready to Use
  • Package Quantity: 12
  • Color: Clear
  • Net Weight: 1.6 lb
  • Flash Point: None
  • Nonflammable: Yes
  • Degreaser Container Size: 20 oz.
  • Cleaner Chemical Product Grouping: Degreasers
  • Includes Chemical: None
  • VOC Content: 97%
  • Degreaser Container Type: Aerosol Can
  • Primary Chemical: None
  • Cleaner Container Type: Aerosol Can
  • Cleaner Container Size: 20 oz
  • Dielectric Strength: 36,000V
  • Container Size: 20 oz
  • Standards: SARA, TSCA Compliant
  • Application: Electrical, Equipment/Machinery
  • Features: Asbestos Dust and Other Soils From Boat Motors, Brake Fluid, Grease, Heavy Duty Solvent Degreaser and Brake Parts Cleaner That Dissolves and Removes Most Oils and Leaves No Residue, Power Tools, Powerful Jet Spray Instantly Removes Oil, Refrigeration Equi
  • Butyl Free: No
  • Plastic Safe: No
  • Base Formula: Solvent Based
  • Properties: Nonflammable
  • NSF Rating: Not Rated
  • Biodegradable: No
  • Product Series: Power Solv II
  • Chlorinated/Non Chlorinated: Chlorinated
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Aerosol Can, 20 oz, Solvent-like, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Nonflammable Yes, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 97 Percent, Flash Point None, Dielectric Strength 20,000V, Cleaner/Degreaser, Package Quantity 12

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI

Reviews of Zep #20301