Skip to Main Content
customer-service Help
Zep

Liquid 22 oz. Parts Washer Degreaser, Bottle , PK12

Zep Liquid 22 oz. Parts Washer Degreaser,  Bottle ,  PK12 J32801
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$128.58 ($10.72/unit)
  • Item: Parts Washer Degreaser
  • Container Type: Bottle
  • Size: 22 oz.
See full product details
This item ships free.
Total: $128.58

Zep #J32801 Specifications

  • Item: Parts Washer Degreaser
  • Container Type: Bottle
  • Size: 22 oz.
  • Cleaner Form: Liquid
  • Fragrance: Light Citrus
  • Package Quantity: 12
  • Color: Clear to Light Yellow
  • Flash Point (F): 142 Degrees
  • Temp. Range (F): Ambient
  • Container Size: 22 oz
  • Removes: Oil, Grease, Grime
  • Type: Water Based
  • For Use With: Zep Dyna Series Solvent Parts Washer
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Water Based, Size 22 oz, Color Clear, Flash Point (F) 142 Degrees , Temp. Range (F) Ambient, Removes Oil, Grease, Grime, For Use With Zep Dyna Series Solvent Parts Washer, 22 oz, Package Quantity 12

Restrictions and Compliance

Hazardous material

Reviews of Zep #J32801