Skip to Main Content
customer-service Help
Zep

Liquid 5 gal. Degreaser, Pail

Zep Liquid 5 gal. Degreaser,  Pail 423435
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$189.33
  • Item: Degreaser
  • Container Type: Pail
  • Size: 5 gal.
See full product details
This item ships free.
Total: $189.33

Zep #423435 Specifications

  • Item: Degreaser
  • Container Type: Pail
  • Size: 5 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Transportation Industry, Service Garages, Sewage Treatment Plants and Asphalt Plants
  • Fragrance: Lemon
  • Recommended Dilution: Ready to Use
  • Color: Clear Colorless
  • Net Weight: 42.25 lb
  • Cleaner Container Type: Pail
  • Degreaser Container Size: 5 gal.
  • VOC Content: 0%
  • Cleaner Chemical Product Grouping: Degreasers
  • Cleaner Container Size: 5 gal
  • Form: Liquid
  • Nonflammable: Yes
  • Degreaser Container Type: Pail
  • Primary Chemical: None
  • Flash Point: Greater than 200 Degrees F
  • Includes Chemical: None
  • Container Size: 5 gal
  • Standards: OSHA, TSCA Compliant
  • Application: Facility Maintenance
  • Features: Heavy Duty Solvent Degreaser Formulated for Industrial Applications, Low-Odor
  • Biodegradable: No
  • Plastic Safe: Yes
  • Properties: Nonflammable, Plastic Safe
  • Base Formula: Solvent Based
  • NSF Rating: Not Rated
  • Butyl Free: No
  • Product Series: ZEP Lemon Clear Degreaser
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Pail, 5 gal, Lemon, Cleaner VOC Range Contains No VOC, Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Nonflammable No, Primary Chemical None, No Series, Cleaner Solvent Base Natural Solvent, VOC Content 0 Percent, Flash Point Greater than 199.9 Degrees F, Degreasor

Reviews of Zep #423435