Skip to Main Content
customer-service Help
Zep

Liquid 5 gal. Degreaser, Pail

Zep Liquid 5 gal. Degreaser,  Pail 43235
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$151.92
  • Item: Degreaser
  • Container Type: Pail
  • Size: 5 gal.
See full product details
This item ships free.
Total: $151.92

Zep #43235 Specifications

  • Item: Degreaser
  • Container Type: Pail
  • Size: 5 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Metal: aluminum, galvanized, and magnesium; floors, industrial equipment, shops, garages, etc.
  • Fragrance: Solvent-like
  • Recommended Dilution: 1:10 to 1:1
  • Color: Clear, Amber
  • Net Weight: 31.5 lb
  • Nonflammable: No
  • Primary Chemical: None
  • Includes Chemical: None
  • VOC Content: 73%
  • Cleaner Container Size: 5 gal
  • Flash Point: 113 Degrees F
  • Cleaner Chemical Product Grouping: Degreasers
  • Degreaser Container Size: 5 gal.
  • Degreaser Container Type: Pail
  • Cleaner Container Type: Pail
  • Dielectric Strength: Undetermined
  • Standards: CERCLA, OSHA, SARA, TSCA Compliant
  • Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle
  • Container Size: 5 gal
  • Features: Dilutable, Heavy Duty, Self-Emulsifying, Use on Most Metals, Versatile
  • Product Series: Zepteen
  • Plastic Safe: Yes
  • NSF Rating: Not Rated
  • Base Formula: Solvent Based
  • Butyl Free: No
  • Biodegradable: No
  • Properties: Plastic Safe
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Pail, 5 gal, Solvent-like, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Concentrated, Recommended Dilution 1:10 to 1:1, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Nonflammable No, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 73 Percent, Flash Point 113 Degrees F, Dielectric Strength Undetermined, Degreaser

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Reviews of Zep #43235