Skip to Main Content
customer-service Help
Zep

Liquid 5 gal. Engine Cleaner and Degreaser, Pail

Zep Liquid 5 gal. Engine Cleaner and Degreaser,  Pail L93535
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$105.83
  • Item: Engine Cleaner and Degreaser
  • Container Type: Pail
  • Size: 5 gal.
See full product details
This item ships free.
Total: $105.83

Zep #L93535 Specifications

  • Item: Engine Cleaner and Degreaser
  • Container Type: Pail
  • Size: 5 gal.
  • Cleaner Form: Liquid
  • Color: Clear, Colorless
  • Net Weight: 5.0 gal
  • Dilution Ratio: Ready to Use
  • Automotive Cleaner Item: Engine Cleaner and Degreaser
  • Freezing Point: Less Than 0 Degrees F
  • Specific Gravity: 0.77
  • Flammable/Non Flammable: Flammable
  • Flash Point: 64 Degrees
  • Cleaner Container Size: 5 gal
  • Features: Brake Fluid and Impacted Dust Without Harming Metal, Leaves No Residue and Will Not Interfere with Subsequent Brake Operations, Non Corrosive, Oil, Rubber or Lining and Pads, Washes Away Grease
  • Boiling Point: 132 Degrees F
  • Chlorinated/Non Chlorinated: Non Chlorinated
  • Cleaner Container Type: Bucket
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engine Cleaner and Degreaser, Cleaner Container Type Bucket, Cleaner Container Size 5 gal, Net Weight 5.0 gal, Solvent, Flammable, Non Chlorinated, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Fleet/Vehicle, Clear, Ready to Use Dilution Ratio, Boiling Point 132 Degrees F, Freezing Point Less Than 0 Degrees F, Flash Point 64 Degrees , 0.77 Specific Gravity

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Zep #L93535