Skip to Main Content
customer-service Help
Zep

Liquid 5 gal. Heavy Duty Cleaner and Degreaser, Pail

Zep Liquid 5 gal. Heavy Duty Cleaner and Degreaser,  Pail 47235
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$96.18 /ea

Order in multiples of 2

  • Item: Heavy Duty Cleaner and Degreaser
  • Container Type: Pail
  • Size: 5 gal.
See full product details
This item ships free.
Total: $192.36

Zep #47235 Specifications

  • Item: Heavy Duty Cleaner and Degreaser
  • Container Type: Pail
  • Size: 5 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Aluminum, Galvanized Metals, Painted Surfaces
  • Fragrance: Pleasant
  • For Use On: Aluminum, Galvanized Metals, Painted Surfaces
  • Color: Clear, Amber
  • Removes: Blood, Dirt, Excrement, Fat, Grease
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heavy Duty Cleaner and Degreaser, Size 5 gal, For Use On Aluminum, Galvanized Metals, Painted Surfaces, Removes Grease, Fat, Dirt, Blood, Excrement

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Reviews of Zep #47235