Skip to Main Content
customer-service Help
Zep

Liquid 55 gal. Degreaser, Drum

Zep Liquid 55 gal. Degreaser,  Drum 48585
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,723.47
  • Item: Degreaser
  • Container Type: Drum
  • Size: 55 gal.
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $2,723.47

Zep #48585 Specifications

  • Item: Degreaser
  • Container Type: Drum
  • Size: 55 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Removes Industrial Glues and Protective Coatings, Concrete Floors, Removes Gum From Carpet and Eliminates Tire and Oil Marks
  • Fragrance: citrus
  • Color: Orange
  • Net Weight: 406.97 lb
  • Container Size: 55 gal
  • Form: Liquid
  • Cleaner Container Size: 55 gal
  • Degreaser Container Type: Drum
  • VOC Content: 39%
  • Nonflammable: No
  • Cleaner Chemical Product Grouping: Degreasers
  • Degreaser Container Size: 55 gal.
  • Primary Chemical: None
  • Cleaner Container Type: Drum
  • Standards: NSF Rated, OSHA, TSCA Compliant, SARA
  • Flash Point: 148 Degrees F
  • Features: Emulsifying, Excellent Solvency, High Flashpoint, Less Hazardous Drain Cleaner, Low Toxicity, Pleasant Fragrance
  • Application: Facility Maintenance, Equipment/Machinery
  • Chlorinated/Non Chlorinated: Chlorinated
  • Biodegradable: No
  • pH Level: 6.5 to 7.0
  • NSF Rating: A1
  • Plastic Safe: No
  • Base Formula: Citrus-Based Solvent
  • Product Series: Big Orange-E
  • pH Value: Neutral
  • Butyl Free: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Drum, 55 gal, Orange, Cleaner VOC Range Contains No VOC, Concentrated, Cleaner NSF Rating A1, Cleaner Form Liquid, Nonflammable Yes, Primary Chemical None, No Series, Cleaner Solvent Base Natural Solvent, VOC Content 39.4 Percent, Degreaser

Restrictions and Compliance

WARNING: This product can expose you to chemicals including beta-Myrcene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Zep #48585