Skip to Main Content
customer-service Help
Zep

Liquid 55 gal. Degreaser, Drum

Zep Liquid 55 gal. Degreaser,  Drum 711185
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4,339.00
  • Item: Degreaser
  • Container Type: Drum
  • Size: 55 gal.
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $4,339.00

Zep #711185 Specifications

  • Item: Degreaser
  • Container Type: Drum
  • Size: 55 gal.
  • Cleaner Form: Liquid
  • Fragrance: citrus
  • Recommended Dilution: Ready to Use
  • Net Weight: 446.45 lb
  • Degreaser Container Size: 55 gal.
  • Primary Chemical: None
  • Cleaner Chemical Product Grouping: Degreasers
  • Includes Chemical: None
  • Nonflammable: No
  • Degreaser Container Type: Drum
  • VOC Content: 70%
  • Flash Point: 122 Degrees F
  • Dielectric Strength: Undetermined
  • Cleaner Container Size: 55 gal
  • Cleaner Container Type: Drum
  • Application: Facility Maintenance
  • Container Size: 55 gal
  • Standards: CERCLA, OSHA, SARA, TSCA Compliant
  • Features: Gelled Formulation, High Solvency, Low Toxicity, Pleasant Fragrance
  • Biodegradable: No
  • Base Formula: Citrus-Based Solvent
  • Butyl Free: No
  • Product Series: ZEP Orange Gel Degreaser
  • Chlorinated/Non Chlorinated: Chlorinated
  • NSF Rating: Not Rated
  • Plastic Safe: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Drum, 55 gal, Citrus, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Nonflammable No, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 70 Percent, Flash Point 122 Degrees F, Dielectric Strength Undetermined, Degreaser

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Reviews of Zep #711185