Skip to Main Content
customer-service Help
Zep

Liquid 55 gal. Dyna Blue Cleaner and Degreaser, Drum , PK1

Zep Liquid 55 gal. Dyna Blue Cleaner and Degreaser,  Drum ,  PK1 36985
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$985.52
  • Item: Dyna Blue Cleaner and Degreaser
  • Container Type: Drum
  • Size: 55 gal.
See full product details
This item ships free.
Total: $985.52

Zep #36985 Specifications

  • Item: Dyna Blue Cleaner and Degreaser
  • Container Type: Drum
  • Size: 55 gal.
  • Cleaner Form: Liquid
  • Package Quantity: 1
  • Color: Clear
  • Temp. Range (F): Ambient
  • Flash Point (F): 106 Degrees
  • Removes: Oil, Grease, Grime
  • Container Size: 55 gal
  • Type: Water Based
  • For Use With: Zep Dyna Series Solvent Parts Washer
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner and Degreaser, Water Based, Size 55 gal, Color Clear, Flash Point (F) 106 Degrees , Temp. Range (F) Ambient, Removes Oil, Grease, Grime, For Use With Zep Dyna Series Solvent Parts Washer, 55 gal

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO

Reviews of Zep #36985