Zep

Lubricant, Wet Film, Pail, 55 gal.

Zep Lubricant, Wet Film, Pail, 55 gal. 153785
Hover or click to zoom Tap to zoom
  • NSF Rating: Not Rated
  • Container Size: 55 gal
  • Lubricant Container: Pail
  • Item: Lubricant
  • GHS Flammability Rating: Non-Flammable
  • VOC Content: 3.0%
  • Lubricant Type: Lubricant
  • Lubricant Additives: No Additives
See full product details
$1,935.16
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Subtotal: $1,935.16

Zep #153785 Specifications

  • NSF Rating: Not Rated
  • Container Size: 55 gal
  • Lubricant Container: Pail
  • Item: Lubricant
  • GHS Flammability Rating: Non-Flammable
  • VOC Content: 3.0%
  • Lubricant Type: Lubricant
  • Lubricant Additives: No Additives
  • Flash Point: None
  • Lubricant NSF Rating: Not Rated
  • Lubricant Film: Wet
  • Specific Gravity: 1.05
  • Application: Metalworking
  • Chemical Base: Water
  • Net Weight: 7040 oz.
  • Lubricant Color: Clear
  • Product Type: Lubricant
  • Country of Origin (subject to change): United States

Description

Lubricant, Container Size 55 gal, Application Metalworking

Reviews of Zep #153785