Zep
Multipurpose Grease, 14 oz., PK24
- Zoro #: G5078969
- Mfr #: K61302
Hover or click to zoom Tap to zoom
Key Features
- NSF Rating: Not Rated
- Container Size: 14 oz
- Lubricant NSF Rating: Not Rated
- Min. Operating Temp.: -10 Degrees F
- Grease Color: Red
- Grease Container: Tube
- Max. Operating Temp.: 550 Degrees F
- Lubricant Additives: Residual Oils (Petroleum)
$212.99
Pk of 24, $8.87/ea
Subtotal: $212.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZEP Zep 2000, Lubricant, 20n13, PK12 416401
- ZEP Lubricant, Wet Film, Drum, 55 gal. J37385
- ZEP Lubricant, Wet Film, Pail, 5 gal. 153735
- ZEP Red Grease Nlgi 2 1003057
- ZEP 7040 oz., Drum, General Purpose Lubricant 86985
- ZEP Multipurpose Grease, Red-e-Lube, Tube, 14oz K61304
- ZEP Grease, 120 lb. Container Size, Red, Drum K61342
- ZEP White Slide, Food Grde Grease, 14 Oz., PK10 301401
- ZEP Economy Silicone, 12Pk 1002077
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders L0713-060
- RENEWABLE LUBRICANTS Penetrating Lube, Biodegradable, 1 Gal. 80003
- Zep Penetrants and Lubricants