customer-service Help
Zep

Odor Eliminator, 5 gal, Bucket

Zep Odor Eliminator, 5 gal, Bucket 141635
Tap to zoom
Hover or click to zoom
$148.16
  • Fragrance: Mint
  • Color: Green
  • Recommended Dilution: 1:200 to 1:1000
See full product details
This item ships free.

Total: $148.16

Zep #141635 Specifications

  • Fragrance: Mint
  • Color: Green
  • Recommended Dilution: 1:200 to 1:1000
  • Cleaner Form: Liquid
  • Cleaner Container Size: 5 gal
  • Cleaner Container Type: Pail
  • Cleaner Chemical Product Grouping: Odor Eliminators
  • Product Series: Zep-O-Mint Deodorant
  • Net Weight: 45.45 lb
  • Features: Neutralizes Malodors In Kitchens and Bathrooms
  • Item: Odor Eliminator
  • Primary Chemical: None
  • Container Type: Bucket
  • Item - Surface and Air Deodorants: Odor Eliminator
  • Air Freshener Form: Liquid
  • Container Size: 5 gal
  • NSF Rating: C1
  • VOC Content: 0%
  • Surfaces for Use On: Air
  • Country of Origin (subject to change): United States

Description

Odor Eliminator, Fragrance Mint, Cleaner Container Type Pail, Cleaner Container Size 5 gal, Recommended Dilution 1:200 to 1:1000, Cleaner Form Liquid, Dark Green, Air, None, Ready to Use/Concentrated Concentrated, Features Neutralizes Malodors In Kitchens and Bathrooms, Item Odor Eliminator

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Reviews of Zep #141635