customer-service Help
Zep

Parts Washer Cleaning Solution, 20 gal.

Zep Parts Washer Cleaning Solution, 20 gal. 36650
Tap to zoom
Hover or click to zoom
$923.00
  • Size: 20 gal
  • Color: Clear
  • Item: Parts Washer Solvent
See full product details
This item ships free.

Total: $923.00

Zep #36650 Specifications

  • Size: 20 gal
  • Color: Clear
  • Item: Parts Washer Solvent
  • Flash Point (F): 143 Degrees
  • For Use With: Solvent Parts Washers
  • Type: Solvent
  • Container Size: 20 gal
  • Country of Origin (subject to change): United States

Description

Parts Washer Solvent, Solvent, Size 20 gal, Color Clear, Flash Point (F) 143 Degrees , For Use With Solvent Parts Washers, 20 gal

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Reviews of Zep #36650