Shop Alternate Products
This Product is Discontinued
Zep
Parts Washer Filter Bag, Blue, 12" H, 6" W (Discontinued)
Mfr # 904601
Zoro # G2972637
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth (In.) 6 in
- Material Metal
- Temp. Range (F) Ambient
- Width (In.) 6 in
- Height (In.) 12 in