FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

ZEP PROFESSIONAL 500 mL Fresh and Clean Antimicrobial Hand Cleaner

ZEP PROFESSIONAL| Zoro #: G1583547| Mfr #: R05206

$5.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1583547 Mfr #: R05206
Item: Hand CleanerFormula: Triclosan(R)
Fragrance: Fresh and CleanColor: Red, Orange
Size: 500mlSize: 500ml
Country of Origin (subject to change): United States

Product Description

Antimicrobial Hand Cleaner, Formula Triclosan(R), Size 500mL, Fragrance Fresh and Clean, Form Liquid, Package Type Pump Bottle, Color Red, Orange

Restrictions and Compliance

*3: Hazardous material

Product Reviews