Automatic Dishwasher Detergent, 6.5 lb

ZEP PROFESSIONAL| Zoro #: G0866004| Mfr #: R12401

$26.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0866004 Mfr #: R12401
Contains: SurfactantsStandards: USDA
Item: Dishwasher DetergentSize: 6.5 lb.
Color: WhiteForm: Powder
Fragrance: UnscentedContainer Type: Bottle
Country of Origin (subject to change): United States

Product Description

Dishwasher Detergent, Form Powder, Size 6.5 lb., Container Type Bottle, Fragrance Unscented, Color White, Contains Surfactants, Standards USDA

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.