KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1 gal. Butyl Degreaser Bottle

ZEP PROFESSIONAL| Zoro #: G2475934| Mfr #: R08824

$18.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Degreaser Item: Degreaser
Degreaser NSF Rating: Not Rated
Recommended Dilution: 1:5 to 1:128
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2475934 Mfr #: R08824
Degreaser Item: DegreaserDegreaser NSF Rating: Not Rated
Recommended Dilution: 1:5 to 1:128Item: Butyl Degreaser
Degreaser Container Type: JugSub-Category: Degreaser
Contains: ButylDegreaser VOC Range: 10% to 50% / 10 to 500 g/L
VOC Content: 22.60%Standards: NFPA, OSHA
Degreaser Solvent Base: SolventReady to Use/Concentrated: Concentrated
Degreaser Application: Facility MaintenanceRTU Yield per Container: 6 to 129 gal.
Degreaser Container Size: 1 gal.Fragrance: Unscented
Country of Origin (subject to change): United States

Description

Degreaser, Facility Maintenance, Degreaser Container Type Jug, Degreaser Container Size 1 gal., Degreaser Solvent Base Solvent, Degreaser NSF Rating Not Rated, Degreaser VOC Range 10 Percent to 50 Percent / 10 to 500 g/L, Concentrated, Recommended Dilution 1:5 to 1:128, Fragrance Unscented, VOC Content 22.60 Percent, RTU Yield per Container 6 to 129 gal., Contains Butyl, Standards NFPA, OSHA

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews