KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5 gal. Butyl Degreaser Pail

ZEP PROFESSIONAL| Zoro #: G1666987| Mfr #: R08835

$59.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
VOC Content: 22.60%
Degreaser Application: Facility Maintenance
Degreaser NSF Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1666987 Mfr #: R08835
VOC Content: 22.60%Degreaser Application: Facility Maintenance
Degreaser NSF Rating: Not RatedFragrance: Unscented
Degreaser Solvent Base: SolventDegreaser Container Size: 5 gal.
Ready to Use/Concentrated: ConcentratedSub-Category: Degreaser
Degreaser Container Type: PailContains: Butyl
Degreaser VOC Range: 10% to 50% / 10 to 500 g/LRTU Yield per Container: 6 to 129 gal.
Item: Butyl DegreaserDegreaser Item: Degreaser
Standards: NFPA, OSHARecommended Dilution: 1:5 to 1:128
Country of Origin (subject to change): United States

Description

Butyl Degreaser, Facility Maintenance, Cleaner Container Type Pail, Cleaner Container Size 5 gal., Cleaner Solvent Base Solvent, Cleaner NSF Rating Not Rated, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Degreaser, Concentrated, Recommended Dilution 1:5 to 1:128, Fragrance Unscented, VOC Content 22.60 Percent, RTU Yield per Container 6 to 129 gal., Contains Butyl, Standards NFPA, OSHA

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews